Duct Tape, Red, 60 yd L, 1-7/8 in W

  • Mfr # 226

  • Zoro # G4345512


product price:  $24.39
/ea

Key Features

Tape Color Family
Red
Tape Color
Red
Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Material
Polyethylene Coated Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
226
Zoro #
G4345512
UPC #
742366033529
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
55 m
Metric Tape Width
48 mm
Duct Tape Thickness
12.0 mil
Duct Tape Length
55 m
Duct Tape Width
48 mm
Tape Thickness
12 mil

Details

Item
Duct Tape
Tape Color Family
Red
Tape Color
Red
Material
Polyethylene Coated Cloth
Tensile Strength
30 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Coated Cloth
Color
Red
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Series
226
Adhesion Strength
50 oz/in
Tape Shape
Continuous Roll
Performance Temp.
40 Degrees to 200 Degrees F
Duct Tape Type
Duct Tape
Tape Adhesive
Rubber
Standards
ASME NQA-1, NRC Reg 1.38, UL 723
Tape Tensile Strength
30 lb/in
Tape Elongation
Not Rated
Number of Adhesive Sides
1
Specifications Met
ASME, NRC, UL Listed
Tape Brand
Polyken
Tape Type
Duct & Repair Tape
Tape Sub-Type
Nuclear Grade Duct Tape
Minimum Tape Performance Temperature
40 Degrees F
Brand and Series
Polyken 226
Adhesion to Steel
50 oz/in
Duty Rating
Standard Duty
Tape Adhesive Format
Single-Sided
Environment
Indoor and Outdoor
Temperature Range
40 Degrees to 200 Degrees F
Tape Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Moisture-Resistant
Tape Backing Construction
Cloth
Product Form
Continuous Roll
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
Maximum Tape Performance Temperature
200 Degrees F

Description

Adhesion to Steel 50 oz/in, Tape Brand Polyken, Clean Removal Time Not Rated, Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series 226, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Red, Tape Sub-Type Nuclear Grade Duct Tape, Tape Thickness 12 mil, Duct and Repair Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.