Gaffer's Tape, Yellow, 49-1/4 yd L, 1-7/8 in W

  • Mfr # 510

  • Zoro # G4345677


product price:  $22.19
/ea

Key Features

Tape Color Family
Yellow
Tape Color
Yellow
Imperial Tape Length
49 yd
Imperial Tape Width
1 7/8 in
Material
Vinyl Coated Cloth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
510
Zoro #
G4345677
UPC #
742366011497
Country of Origin
United States

Dimensions

Imperial Tape Length
49 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
45 m
Metric Tape Width
48 mm
Duct Tape Thickness
11.5 mil
Duct Tape Length
45 m
Duct Tape Width
48 mm
Tape Thickness
11.5 mil

Details

Tape Color Family
Yellow
Item
Gaffer's Tape
Tape Color
Yellow
Material
Vinyl Coated Cloth
Tensile Strength
42 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Vinyl
Color
Neon Yellow
Tape Backing Material
Vinyl Coated Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Series
510
Adhesion Strength
50 oz/in
Tape Adhesive
Rubber
Duct Tape Type
Gaffer's Tape
Tape Shape
Continuous Roll
Standards
UL 723
Performance Temp.
40 Degrees to 200 Degrees F
Tape Tensile Strength
42 lb/in
Tape Elongation
Not Rated
Number of Adhesive Sides
1
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
Minimum Tape Performance Temperature
40 Degrees F
Maximum Tape Performance Temperature
200 Degrees F
Tape Brand
Polyken
Brand and Series
Polyken 510
Temperature Range
40 Degrees to 200 Degrees F
Specifications Met
UL Listed
Environment
Indoor and Outdoor
Tape Backing Construction
Cloth
Tape Type
Residue-Free Gaffer's Tape
Tape Adhesive Format
Single-Sided
Tape Resistance Properties
Moisture-Resistant
Product Form
Continuous Roll
Adhesion to Steel
50 oz/in
Duty Rating
Standard Duty

Description

Adhesion to Steel 50 oz/in, Tape Brand Polyken, Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 49 1/4 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series 510, Tape Adhesive Material Rubber, Tape Backing Material Vinyl Coated Cloth, Tape Color Yellow, Tape Thickness 11.5 mil, Gaffer's Tape, Maximum Tape Performance Temperature 200 Degrees F, Metric Tape Length 45 m, Metric Tape Width 48 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.