This item is Discontinued.

Veto Pro Pac Tool Bag, PVC, 36 Pockets OT-LC

Tool Bag, PVC, 36 Pockets (Discontinued)

  • Mfr # OT-LC
  • Zoro # G4349085
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OT-LC
Zoro #
G4349085
UPC #
-
Country of Origin
Unknown

Dimensions

Width
9-1/2"

Details

Item
Tool Bag
Material
PVC
Number of Pockets
36

Description

Tool Bag, Material PVC, Number of Pockets 36

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.