BRUTE 44 gal Round Heavy Duty Plastic Can, Orange, None, Plastic

  • Mfr # 2119307

  • Zoro # G4352244


product price:  $67.35
/ea

Key Features

Container Capacity
44 gal
Series
BRUTE
Container Shape
Round
Color
Orange
Height
31 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2119307
Zoro #
G4352244
UPC #
00086876183559
Country of Origin
United States

Dimensions

Height
31 1/2 in

Details

Container Capacity
44 gal
Item
Heavy Duty Plastic Can
Series
BRUTE
Container Shape
Round
Color
Orange
Lid Opening Mechanism
None
Material
Plastic
Includes
Built-In Rounded Handles, Contoured Base Grips, Liner Cinches
Location
Indoor/Outdoor
Mobility
Stationary
Container Mounting Style
Free-Standing
For Use With
FG264000BLA
Features
Integrated Bag Cinches, Molded Handles and Base Grips, Venting Channels
Standards
CFIA, NSF, REACH, USDA
Container Basic Material
Plastic
Finish
UV Protectant
Lid Type
Open
For Use With Dolly Mfr. Model Number
FG264000BLA
Container Product Grouping
Trash Can
Legend
Waste
Requires Rigid Liner
Rigid Liner Not Required
Includes Ashtray
Ashtray Not Included
Includes Caddy
Caddy Not Included
Includes Rigid Liner
Rigid Liner Sold Separately
Includes Dolly
Dolly Not Included
Includes Wheels
Wheels Not Included
Number of Wheels
0

Description

Trash Can, Round, Open, 44 gal, Orange, Height 31 1/2 in, Width/Diameter 24 in, Depth Not Applicable, Plastic, Plastic, Unfinished, Indoor/Outdoor, Stationary, No Lid, Not Applicable, None, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.