Zoro Homepage
This item is Discontinued.
Safe-T-Alert Back Up Alarm, 97dB, 12-48V, Incl Wire Lead STA20504W

Back Up Alarm, 97dB, 12-48V, Incl Wire Lead (Discontinued)

  • Mfr # STA20504W
  • Zoro # G4352305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STA20504W
Zoro #
G4352305
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2 3/4 in
Diameter
1 31/50 in
Overall Height
2 3/4 in
Width
4 in
Length
1 5/8 in
Overall Width
4 in
Overall Length
1 5/8 in
Overall Diameter
1 5/8 in

Details

Item
Back Up Alarm
Voltage
12 to 48V
Sound Level
97 dB
Color
Black
Current Drawn
Less Than 0.6A
Housing Material
Polypropylene
Mounting
Universal
Includes
Wire Leads
Standards
UL/CE Approved
Rating
J994C
Current
Less Than 0.6A
Maximum Sound Level
97 dB

Description

Back Up Alarm, Maximum Sound Level 97 dB, Overall Length 1 5/8 in, Overall Width 4 in, Overall Height 2 3/4 in, Color Black, Housing Material Polypropylene, Current Less Than 0.6A, Includes Wire Leads, Overall Diameter 1 5/8 in, Standards UL/CE Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.