End Mill, 1 in.4 Flutes, TiCN

  • Mfr # 215-001092

  • Zoro # G4353030


product price:  $295.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
5 in
Milling Diameter
1"
Number of Flutes
4
End Mill Style
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
215-001092
Zoro #
G4353030
UPC #
888226025294
Country of Origin
United States

Dimensions

Overall Length
5 in
Milling Diameter
1"
Length of Cut
2.25 in
Milling Dia.
1 in
Shank Dia.
1 in
Dimension Type
Fractional Inch

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Square
Finish
Ticn
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
End Mill Material
Carbide
Grade
General Purpose
Item
Square End Mill
End Mill Application
Roughing/Finishing
List Number
203
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Shank Type
Straight
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, N, P
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, K, N, P
Flute Spacing
Fixed
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Max. Helix Angle
30 Degrees

Description

Square End Mill, 1 in Milling Dia., Carbide, TiCN, Non-Coolant Through, Straight, Length of Cut 2.25 in, Overall Length 5 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.