Corrosion Inhibitor, Wet Lubricant Film, 1 gal, Bottle
Mfr # ACA
Zoro # G4353154
product price:Â $52.15
/eaKey Features
Lubricant Container
Bottle
NSF Rating
Not Rated
Lubricant Film
Wet
Outdoor Life Expectancy
Medium
Indoor Life Expectancy
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ACA
Zoro #
G4353154
UPC #
-
Country of Origin
United States
Details
Item
Corrosion Inhibitor
Lubricant Container
Bottle
NSF Rating
Not Rated
Lubricant Film
Wet
Outdoor Life Expectancy
Medium
Indoor Life Expectancy
Medium
Removability
Moderate
Series
Liquid A
Application
Ferrous/Non-Ferrous Metals
Lubricant Color
Amber
VOC Content
Less Than 1%
Chemical Base
Lanolin
Flash Point
315 Degrees F
Specific Gravity
0.90 - 0.91
Net Weight
1 gal
Primary Chemical Base
Lanolin
Description
Corrosion Inhibitor, NSF Rating Not Rated, Wet Lubricant Film, Medium Indoor Life Expectancy, Medium Outdoor Life Expectancy, Moderate Removability, Lubricant Container Bottle, Container Size 1 gal, Liquid A, Lubricant Color Amber, Net Weight 1 gal, Chemical Base Lanolin, Specific Gravity 0.90 - 0.91, VOC Content Less Than 1 Percent, Flash Point 315 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.