Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes, Bright

  • Mfr # 357561

  • Zoro # G4354542


product price:  $13.49
/ea

Key Features

Shank Dia.
0.381"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
357561
Zoro #
G4354542
UPC #
662355133118
Country of Origin
United States

Dimensions

Shank Dia.
0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Pitch Diameter Limit
H1
Tap Thread Size
3/8"-24
Thread Length
3/4"
55% Thread Drill Size
11/32 in
Shank Length
1 11/16 in
65% Thread Drill Size
R
75% Thread Drill Size
8.50 mm
Thread Size
3/8"-24
Drill Bit Size
Q
Square Size
0.2860 in
Size
3/8

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
List Number
SPGP
Tap Grouping
Tap
Tap Thread Type
UNF
Standards
USCTI Table 302A
Tap Finish
Bright
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Thread Limit
H1
Class of Fit
2B
Thread Standard
UNF
Extended Neck
Yes
Threads per Inch
24
Primary Material Application ISO Code
N, P
Primary Material Application
All Materials
Spiral Direction
Neutral
Shank Type - Machining
Straight
Series
SPGP
Measurement System
Fractional Inch
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H1, Class of Fit 2B, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.