Spiral Point Tap, Plug, 3

  • Mfr # 357660

  • Zoro # G4354603


product price:  $19.95
/ea

Key Features

Shank Dia.
0.323"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
357660
Zoro #
G4354603
UPC #
662355133187
Country of Origin
United States

Dimensions

Shank Dia.
0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-5/16"
Tap Thread Size
7/16"-14
Thread Length
7/8"
Drill Bit Size
U
55% Thread Drill Size
W
Thread Size
7/16"-14
Shank Length
1 11/16 in
Square Size
0.2420 in
75% Thread Drill Size
U
65% Thread Drill Size
V
Size
7/16
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNC
Tap Grouping
Tap
Tap Finish
Bright
Standards
USCTI Table 302A
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Class of Fit
2B
Primary Material Application ISO Code
N, P
Primary Material Application
All Materials
Series
SPGP
Spiral Direction
Neutral
Threads per Inch
14
Thread Limit
H2
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Thread Standard
UNC
Extended Neck
Yes
Helix Angle
0 Degrees
List Number
SPGP
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 5/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 7/16 in, 75 Percent Thread Drill Size U, Thread Limit H2, Class of Fit 2B, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.