Spiral Point Tap Bottoming, 2 Flutes

  • Mfr # 356712

  • Zoro # G4355145


product price:  $8.25
/ea

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Bottoming
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
356712
Zoro #
G4355145
UPC #
662355136300
Country of Origin
United States

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
2-3/8"
Tap Thread Size
#10-24
Thread Length
1/2"
Thread Size
#10-24
55% Thread Drill Size
#21
Square Size
0.1520 in
Drill Bit Size
#26
75% Thread Drill Size
#25
65% Thread Drill Size
#23
Shank Length
1 1/2 in
Size
#10
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
Bright (Uncoated)
Tap Grouping
Tap
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Class of Fit
2B
Primary Material Application ISO Code
N, P
Primary Material Application
All Materials
Measurement System
Pipe
Threads per Inch
24
Series
SPGP
Thread Limit
H3
Extended Neck
Yes
Spiral Direction
Neutral
Shank Type - Machining
Straight
Thread Standard
UNC
Helix Angle
0 Degrees
Number of Pieces
1
List Number
SPGP

Description

Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 2B, Number of Flutes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.