Spiral Flute Tap, Bottoming 3 Flutes

  • Mfr # 367990

  • Zoro # G4355601


product price:  $23.69
/ea

Key Features

Overall Length
2-15/16"
Tap Style
Spiral Flute
Shank Dia.
0.381"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
367990
Zoro #
G4355601
UPC #
662355160305
Country of Origin
United States

Dimensions

Overall Length
2-15/16"
Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
3/4"
Tap Thread Size
3/8"-16
Shank Length
1 11/16 in
Thread Size
3/8"-16
Drill Bit Size
5/16 in
55% Thread Drill Size
8.40 mm
Square Size
0.2860 in
75% Thread Drill Size
5/16 in
65% Thread Drill Size
P
Size
3/8
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Thread Type
UNC
Tap Grouping
Tap
Tap Finish
Bright (Uncoated)
Cutting Direction - Machining
Right Hand
Tap Shank Standard
USCTI Table 302A
Thread Standard
UNC
Extended Neck
Yes
Class of Fit
2B
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Shank Type - Machining
Straight
Thread Limit
H3
Series
SFGP
Material Grade - Machining
Bright
Spiral Direction
Right Hand
Primary Material Application ISO Code
N, P
Threads per Inch
16
Measurement System
Fractional Inch
Helix Angle
52 Degrees
Number of Pieces
1
List Number
SFGP

Description

Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Thread Length 3/4 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.