Remote Alarm Accessory

  • Mfr # MS-KA/P/R

  • Zoro # G4362316


product price:  $57.39
/ea

Key Features

For Use With
All APC Duct Smoke Detectors
Height (In.)
4 1/2 in
Length (In.)
2 3/4 in
Mounting
Wall
Finish
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS-KA/P/R
Zoro #
G4362316
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
4 1/2 in
Length (In.)
2 3/4 in
Depth (In.)
1 1/2 in
Width (In.)
1 1/2 in
Overall Width
3 in
Overall Height
4 1/2 in
Overall Depth
1 1/2 in

Details

Item
Remote Alarm Accessory
For Use With
All APC Duct Smoke Detectors
Mounting
Wall
Finish
Steel
Includes
Remote Key Test Station with Pilot and Alarm LED
Standards
UL 268
Alarm Current
30mA @ 24V DC
Voltage
24V DC
Features
Key-Operated Test/Reset
Body Material
Stainless Steel
Compatible Product Type
Duct Smoke Detectors
Includes Operator Key
Operator Key Included
Visual Indicators
Alarm, Pilot
Body Color
Gray
Mounting Style
Single Gang Box
Compatible with Brand
Air Products and Controls
Operating Temperature - Maximum
120 Degrees F
Audible Indicators
Alarm, Pilot
Voltage Rating
24V DC
Compatible with Series
MS
Operating Temperature - Minimum
32 Degrees F
Body Finish
Brushed
Current Rating
15 mA, 15 mA @ 24V DC (Alarm LED), 15 mA @ 24V DC (Pilot LED)

Description

Remote Alarm Accessory, Finish Steel , Wall Mounting, Alarm Current 30mA @ 24VDC, Depth (In.) 1-1/2, Height (In.) 4-1/2, Length (In.) 2-3/4, Width (In.) 1-1/2, Voltage 24VDC, Standards UL, cUL, CSFM, MEA, Includes Remote Key Test Station with Pilot and Alarm LED, For Use With All APC Duct Smoke Detectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.