Sampling Tube, 5/8" Height
Mfr # STS-2.5
Zoro # G4362359
product price:Â $19.59
/eaKey Features
For Use With
SM Series Smoke Detectors
Height (In.)
5/8 in
Length (In.)
30 in
Mounting
Duct
Finish
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STS-2.5
Zoro #
G4362359
UPC #
-
Country of Origin
United States
Dimensions
Height (In.)
5/8 in
Length (In.)
30 in
Width (In.)
5/8 in
Tube Length (Ft.)
2 1/2 ft
Depth (In.)
5/8 in
Duct Width (Ft.)
1 to 3 ft
Compatible Duct Width - Maximum
3 ft
Overall Diameter
6 in
Compatible Duct Width - Minimum
12 in
Overall Length
6 in
Details
Item
Sampling Tube
For Use With
SM Series Smoke Detectors
Mounting
Duct
Finish
Steel
Includes
Sampling Tube
Standards
UL
Product Type
Sampling Tubes
Material
Metal
Compatible with Series
SM
Description
Sampling Tube, Finish Steel , Duct Mounting, Depth (In.) 5/8, Height (In.) 5/8, Length (In.) 30, Tube Length (Ft.) 2-1/2, Width (In.) 5/8, Duct Width (Ft.) 1 to 3, Standards UL, Includes Sampling Tube, For Use With SM Series Smoke Detectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.