Zoro Homepage
This item is Discontinued.
Grove Gear Ratio Multiplier, 3.64 HP, Ratio 2.929, SS SS-TXMQ1-2-56-56

Ratio Multiplier, 3.64 HP, Ratio 2.929, SS (Discontinued)

  • Mfr # SS-TXMQ1-2-56-56
  • Zoro # G4362766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-TXMQ1-2-56-56
Zoro #
G4362766
UPC #
-
Country of Origin
United States

Details

Nominal Ratio
2.929
Input RPM
1750
Nominal Output RPM
598
Input HP
3.64
Output Torque
384
Motor Input Flange
56C
Output Flange
56C
Output HP
3.53
Input Keyway
3/16 in x 3/32 in
Mounting
Any Position
Seals
Double Lip
Input Bore
0.625
Item
Ratio Multiplier
Housing
Stainless Steel
Lubrication
Factory Filled
Overhung Load
265
Output Keyway
3/16 in x 3/32 in

Description

Ratio Multiplier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.