This item is Discontinued.

Zoro Select Fiber Optic Patch Cord, LC/LC, 25m, Single 7629

Fiber Optic Patch Cord, LC/LC, 25m, Single (Discontinued)

  • Mfr # 7629
  • Zoro # G4363886
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7629
Zoro #
G4363886
UPC #
-
Country of Origin
Multiple

Dimensions

Core Dimension - Fiber Optic Cable
9.0 Micrometer
Length - Patch Cord
25m
Length
25m
Core Dimension
9.0 Micrometer
Bandwidth
10GB
Clad Dimension
125 Micrometer

Details

Fiber Optic Connector Type
LC/LC
Simplex/Duplex/Multifiber
Duplex
Attenuation
10GB
Jacket Color
Yellow
Item
Fiber Optic Patch Cable
Single Mode/Multi-Mode
Single Mode
Connector Type - Patch Cord
LC, LC
Jacket Type
PVC
Jacket Material - Wire and Cable
PVC

Description

Fiber Optic Patch Cable, Jacket Color Yellow, Clad Dimension 125 Micrometer, Bandwidth 10GB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.