This item is Discontinued.

Telemecanique Sensors Light Curtain, Protcted Ht 17.3In XUSLBQ6A0440

Light Curtain, Protcted Ht 17.3In (Discontinued)

  • Mfr # XUSLBQ6A0440
  • Zoro # G4365453
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XUSLBQ6A0440
Zoro #
G4365453
UPC #
785901565482
Country of Origin
Unknown

Dimensions

Width
2.42"
Protected Height
17.3 in
Depth
1.93"
Cable Length
No Cable
Overall Height
22.80"

Details

Item
Light Curtain
Max. Sensing Distance
22.9 ft.
Input Voltage
24VDC
Safety Output Ratings
625m A @ 24V DC
Color
Red
IP Rating
65
Housing Material
ALuminum
NEMA Rating
Not Rated
Number of Beams
44
Beam Spacing
0.394 in
Response Time
23 msec
Standards
EN/IEC 61496-1 and EN/IEC 61496-2
Auxiliary Contact Rating
100mA @ 24VDC
Auxillary Output Circuit Type
PNP
Number of Aux. Outputs
1
Effective Aperture Angle
2.5 Degrees @ 3m
Cable Connection Receiver
M12, 8 Pin
Includes
(1) Test Rod, (2) Sets of (2) Brackets with Mounting Hardware, User Guide with Certificate of Conformity on CD-ROM and (1) Arc Supressor Set.
Reset Type
NC
Operating Temp. Range
14 Degrees to 131 Degrees F
Light Source
880nm IR LED
Cable Connection Transmitter
M12, 5 Pin

Description

Light Curtain, Max. Sensing Distance 22.9 ft, Input Voltage 24V DC, Safety Output Ratings 625m A @ 24V DC, Color Red, Housing Material Aluminum, NEMA Rating Not Rated, Protected Height 17.3 in, IP Rating 65, Beam Spacing 0.394 in, Number of Beams 44, Effective Aperture Angle 2.5 Degrees @ 3m, Light Source 880nm IR LED, Response Time 23 msec, Overall Height 22.80 in, Width 2.42 in, Depth 1.93 in, Cable Length No Cable, Cable Connection Receiver M12, 8 Pin, Cable Connection Transmitter M12, 5 Pin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.