This item is Discontinued.

Telemecanique Sensors Light Curtain, Protcted Ht 11.8In XUSLPZ4A0300M

Light Curtain, Protcted Ht 11.8In (Discontinued)

  • Mfr # XUSLPZ4A0300M
  • Zoro # G4365627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XUSLPZ4A0300M
Zoro #
G4365627
UPC #
785901873839
Country of Origin
Unknown

Dimensions

Width
2.08"
Protected Height
11.8 in
Depth
2.33"
Overall Height
44.93"
Cable Length
No Cable

Details

Item
Light Curtain
Max. Sensing Distance
229.7 ft.
Input Voltage
24VDC
Safety Output Ratings
650m A @ 24V DC
IP Rating
65
Color
Red
Housing Material
ALuminum
NEMA Rating
Not Rated
Number of Beams
4
Beam Spacing
2.950 in
Response Time
16 to 24 msec
Auxiliary Contact Rating
100mA @ 24VDC
Effective Aperture Angle
2.5 Degrees @ 3m
Auxillary Output Circuit Type
PNP
Includes
(2) Sets of (2) Brackets with Mounting Hardware, User Guide with Certificate of Conformity
Standards
EN/IEC 61496-2
Cable Connection Receiver
M12, 8 Pin
Cable Connection Transmitter
M12, 5 Pin
Number of Aux. Outputs
1
Reset Type
NC
Operating Temp. Range
14 Degrees to 131 Degrees F
Light Source
850nm IR LED

Description

Light Curtain, Max. Sensing Distance 229.7 ft, Input Voltage 24V DC, Safety Output Ratings 650m A @ 24V DC, Color Red, Housing Material Aluminum, NEMA Rating Not Rated, Protected Height 11.8 in, IP Rating 65, Beam Spacing 2.950 in, Number of Beams 4, Effective Aperture Angle 2.5 Degrees @ 3m, Light Source 850nm IR LED, Response Time 16 to 24 msec, Overall Height 44.93 in, Width 2.08 in, Depth 2.33 in, Cable Length No Cable, Cable Connection Receiver M12, 8 Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.