Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Transformer, 3 kVA, NEMA 3R, 120/240V, 277V

  • Mfr # G003K1MF1A03

  • Zoro # G4367023


product price: $518.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Input Voltage - Transformer
277V
Output Voltage
120/240V
Power Rating
3 kVA
Phase
1
Hz - Electrical
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G003K1MF1A03
Zoro #
G4367023
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
14 1/4 in
Overall Width
7.69 in
Overall Depth
8 in

Details

Item
General Purpose Transformer
Input Voltage - Transformer
277V
Output Voltage
120/240V
Power Rating
3 kVA
Phase
1
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
Outdoor Rated - Transformer
Yes
Temperature Rise
115°C

Description

Transformer 3KVA 277 to 120/240

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.