General Purpose Transformer, 1 kVA, NEMA 3R, 120/240V, 240/480V

  • Mfr # G001K1KF1A02

  • Zoro # G4367330


product price:  $232.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
240/480V
Output Voltage
120/240V
Power Rating
1 kVA
Phase
1
Hz - Electrical
60 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G001K1KF1A02
Zoro #
G4367330
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
13.03 in
Overall Width
5.74 in
Overall Depth
6.56 in

Details

Item
General Purpose Transformer
Input Voltage - Transformer
240/480V
Output Voltage
120/240V
Power Rating
1 kVA
Phase
1
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
Outdoor Rated - Transformer
Yes
Temperature Rise
115°C

Description

Transformer 1KVA 240x480 to 120/240

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.