Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bilingual Shipping Labels 8"x10", Top Freight Only/Solo Colocar Enicima, Red, Pk250

  • Mfr # 16U912

  • Zoro # G4368201


product price: $119.99
/pk 250, $0.48/ea
Free Shipping & Returns

Key Features

Material
Adhesive Back, Paper
Legend
Top Freight Only/Solo Colocar Enicima
Height
8"
Label Height
8 in
Width
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16U912
Zoro #
G4368201
UPC #
888519028780
Country of Origin
United States

Dimensions

Height
8"
Label Height
8 in
Width
10"
Label Width
10 in

Details

Item
Instructional Handling Label
Material
Adhesive Back, Paper
Legend
Top Freight Only/Solo Colocar Enicima
Color
Red
Legend Color
black
Background Color
Red
Language
Spanish
Labels per Roll
250
Message
Top Freght Only/Solo Colocar Encima
Message Header
International Labels
Primary Label Subject
Care Instruction
Product Type
Instructional Handling Label
Label Material
Paper

Description

Instructional Handling Label, Language Spanish, Primary Label Subject Care Instruction, Message Header International Labels, Message Top Freght Only/Solo Colocar Encima, Label Width 10 in, Label Height 8 in, Material Adhesive Back, Paper, Background Color Red, Labels per Roll 250, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.