This item is Discontinued.

Telemecanique Sensors Light Curtain, Protcted Ht 70.9In XUSLBR5A1800

Light Curtain, Protcted Ht 70.9In (Discontinued)

  • Mfr # XUSLBR5A1800
  • Zoro # G4368576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XUSLBR5A1800
Zoro #
G4368576
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2.42"
Protected Height
70.9 in
Depth
1.93"
Cable Length
No Cable
Overall Height
76.30"

Details

Item
Light Curtain
Max. Sensing Distance
26.2 ft.
Input Voltage
24VDC
Safety Output Ratings
625m A @ 24V DC
Color
Red
IP Rating
65
Housing Material
ALuminum
NEMA Rating
Not Rated
Number of Beams
90
Beam Spacing
0.787 in
Response Time
32 msec
Cable Connection Transmitter
M12, 5 Pin
Operating Temp. Range
14 Degrees to 131 Degrees F
Standards
EN/IEC 61496-1 and EN/IEC 61496-2
Number of Aux. Outputs
1
Light Source
880nm IR LED
Reset Type
NC
Includes
(1) Test Rod, (2) Sets of (2) Brackets with Mounting Hardware, User Guide with Certificate of Conformity on CD-ROM and (1) Arc Supressor Set.
Effective Aperture Angle
2.5 Degrees @ 3m
Auxillary Output Circuit Type
PNP
Auxiliary Contact Rating
100mA @ 24VDC
Cable Connection Receiver
M12, 8 Pin

Description

Light Curtain, Max. Sensing Distance 26.2 ft, Input Voltage 24V DC, Safety Output Ratings 625m A @ 24V DC, Color Red, Housing Material Aluminum, NEMA Rating Not Rated, Protected Height 70.9 in, IP Rating 65, Beam Spacing 0.787 in, Number of Beams 90, Effective Aperture Angle 2.5 Degrees @ 3m, Light Source 880nm IR LED, Response Time 32 msec, Overall Height 76.30 in, Width 2.42 in, Depth 1.93 in, Cable Length No Cable, Cable Connection Receiver M12, 8 Pin, Cable Connection Transmitter M12, 5 Pin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.