Zoro Homepage
This item is Discontinued.
Telemecanique Sensors Light Curtain, Protcted Ht 70.9In XUSLDMY5A1800

Light Curtain, Protcted Ht 70.9In (Discontinued)

  • Mfr # XUSLDMY5A1800
  • Zoro # G4368664
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XUSLDMY5A1800
Zoro #
G4368664
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2.42"
Protected Height
70.9 in
Depth
1.93"
Cable Length
No Cable
Overall Height
76.30"

Description

Light Curtain, Max. Sensing Distance 65.6 ft, Input Voltage 24V DC, Safety Output Ratings 625m A @ 24V DC, Color Red, Housing Material Aluminum, NEMA Rating Not Rated, Protected Height 70.9 in, IP Rating 65, Beam Spacing 0.787 in, Number of Beams 90, Effective Aperture Angle 2.5 Degrees @ 3m, Light Source 880nm IR LED, Response Time 32 msec, Overall Height 76.30 in, Width 2.42 in, Depth 1.93 in, Cable Length No Cable, Cable Connection Receiver M12, 8 Pin, Cable Connection Transmitter M12, 5 Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.