1/4 in Drive, Metric Socket, 6 Points, Socket Bit, Steel, 1/4 in, TpSz 1.5 mm

  • Mfr # J4770R-1.5M

  • Zoro # G4371327


product price:  $9.79
/ea

Key Features

Drive Size
1/4 in
Finish
Chrome
Overall Length
2 3/4 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J4770R-1.5M
Zoro #
G4371327
UPC #
662679185572
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
2 3/4 in
Tip Size
1.5 mm
Insert Length
Not Found

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Standards
ANSI
Features
Rounded Bolt Removal Technology (Rbrt) Designed to Prevent the Rounding of Hex Fasteners
Material
Alloy Steel
Bit Style
Hex
Impact Rated
No
Measurement Type
Metric
Insulated
No
Replaceable Insert
No
Tip Style
Hex
Includes Insulation
Not Insulated
Replaceable Insert Capable
Fixed Insert
Impact Rated Status
Not Impact Rated

Description

Socket Bit, Insert Length Not Found, Replaceable Insert No, Metric, Tip Size 1.5 mm, Tip Style Hex, Overall Length 2 3/4 in, Drive Size 1/4 in, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.