Shipping Labels, Black/Green, 5 In. W, PK50

  • Mfr # 16V056

  • Zoro # G4372304


product price:  $3.15
/pk 50, $0.06/ea

Key Features

Material
Adhesive Back, Paper
Height
3"
Label Height
3 in
Width
5"
Label Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16V056
Zoro #
G4372304
UPC #
888519029763
Country of Origin
United States

Dimensions

Height
3"
Label Height
3 in
Width
5"
Label Width
5 in

Details

Item
Instructional Handling Label
Material
Adhesive Back, Paper
Legend
Mixed Carton/Carton Mezclado
Legend Color
black
Color
Green
Language
Spanish
Background Color
Green
Primary Label Subject
Receiving
Message
Mixed Carton/Carton Mezclado
Labels per Roll
50
Message Header
Inspection
Product Type
Instructional Handling Label
Label Material
Paper

Description

Instructional Handling Label, Language Spanish, Primary Label Subject Receiving, Message Header Inspection, Message Mixed Carton/Carton Mezclado, Label Width 5 in, Label Height 3 in, Material Adhesive Back, Paper, Background Color Green, Labels per Roll 50, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.