1/4 in Drive Socket Bit Set, Metric, 10 pcs

  • Mfr # J7440R8MM

  • Zoro # G4372919


product price:  $96.39
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Number of Pieces
8
Finish
Chrome
Measurement Type
Metric
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J7440R8MM
Zoro #
G4372919
UPC #
662679186067
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Tip Size
1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 7 mm
Overall Length
2 3/4 in
Insert Length
1 47/64 in
Tip Size - Minimum
1.5 mm
Tip Size Range
1.5 mm to 7 mm
Tip Size - Maximum
7 mm

Details

Item
Socket Bit Set
Number of Pieces
8
Finish
Chrome
Measurement Type
Metric
SAE or Metric
Metric
Includes
Not Found
Insulated
No
Tip Type
Hex
Material
Alloy Steel
Tether Capable
Not Tether Capable
Tip Style
Hex
Features
Rounded Bolt Removal Technology (Rbrt) Designed to Prevent the Rounding of Hex Fasteners
Sockets Included
1.50mm, 2.00mm, 2.50mm, 3.00mm, 4.00mm, 5.00mm, 6.00mm, 7.00mm
Impact Rated
No
Standards
ANSI
Drive Type
Not Found
Tether Style
Not Tether Capable
Replaceable Insert
No
Piece Count Range
2 to 25
Tether Ready
No
Non-Sparking
No
Replaceable Insert Capable
Fixed Insert
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

This Proto J7440R8MM 1/4 in. Drive Hex Bit Socket Set offers a comprehensive range of bits for tackling various fasteners. The Rbrt design ensures that hex fasteners are not rounded, so you can be sure that the job is done properly. This socket bit set comes with 8 metric sockets ranging from 10 mm to 9 mm in size. Each long arm hex key is made of chrome and features a knurled grip, making it easy to hold onto during use. The socket set has a total length of 2 3/4" and an insert length of 1 47/64". Whether you are a professional or hobbyist, you will definitely want to equip yourself with the Proto J7440R8MM 1/4 in. Drive Hex Bit Socket Set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.