UHMWPolyethyleneBar, 2ftx1.5", 0.5"T, Black

  • Mfr # PS-UHMW-ESD-152

  • Zoro # G4373549


product price:  $11.49
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-UHMW-ESD-152
Zoro #
G4373549
UPC #
193005026752
Country of Origin
China

Dimensions

Length
2 ft
Width
1.5 in
Thickness
0.500 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 1/2 in W x 24 in L
Plastic Length
24 in
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.5 in
Plastic Width
1.5 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Standards
UL 94 HB
Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
4,400 psi
Durometer
Shore D60
Friction Coefficient
0.15
Water Absorption Rating
Excellent
Plastic Hardness Rating
Medium
Machinability
100 %
Plastic Thickness Tolerance
+0.017/-0.013 in
Wear Factor
Excellent
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Good
Impact Strength
16.0 ft-lb/in
Friction Rating
Very Slippery
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Density
0.036 lb/cu in
UV Resistant
No
Plastic Hardness
60D
Plastic Clarity
Opaque
Water Absorption
0.01 %
Impact Strength Rating
Excellent
Minimum Temperature
-20 Degrees F
Backing Type
No Backing
Shore Hardness
60 Shore D
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
45 HRM
Static-Resistant
Static-Resistant
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Dielectric Strength
88 kV/mm
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Flexural Modulus
400 MPa
Weight
0.65 lb

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 24 in, Plastic Width 1.5 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.