UHMWPolyethyleneBar, 3ftx2", 0.5"T, Black

  • Mfr # PS-UHMW-ESD-157

  • Zoro # G4374538


product price:  $18.99
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-UHMW-ESD-157
Zoro #
G4374538
UPC #
193005027094
Country of Origin
China

Dimensions

Length
3 ft
Width
2 in
Thickness
0.500 in
Plastic Width
2 in
Plastic Thickness
0.5 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
3 ft
Nominal Size
2 in W x 36 in L

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Tensile Strength
4,400 psi
Standards
UL 94 HB
Durometer
Shore D60
Temp. Range
-20 Degrees to 180 Degrees F
Friction Rating
Very Slippery
Maximum Temperature
180 Degrees F
Minimum Temperature
-20 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness
60D
Friction Coefficient
0.15
Plastic Hardness Rating
Medium
Water Absorption
0.01 %
Impact Strength
16.0 ft-lb/in
Plastic Thickness Tolerance
+0.017/-0.013 in
Water Absorption Rating
Excellent
Corrosion and Chemical Resistance
Good
UV Resistant
No
Plastic Clarity
Opaque
Wear Factor
Excellent
Plastic Density
0.036 lb/cu in
Machinability
100 %
Impact Strength Rating
Excellent
Backing Type
No Backing
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
Flexural Modulus
400 MPa
Dielectric Strength
88 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
60 Shore D
Metal Detectable
Not Metal Detectable
Rockwell Hardness
45 HRM
Static-Resistant
Static-Resistant
Weight
1.3 lb

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 3 ft, Plastic Width 2 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.