UHMWPolyethyleneBar, 3ftx4", 0.5"T, Black

  • Mfr # PS-UHMW-ESD-169

  • Zoro # G4375140


product price:  $33.75
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-UHMW-ESD-169
Zoro #
G4375140
UPC #
193005028237
Country of Origin
China

Dimensions

Length
3 ft
Width
4 in
Thickness
0.500 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
3 ft
Plastic Width
4 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
4 in W x 36 in L
Plastic Thickness
0.5 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Temp. Range
-20 Degrees to 180 Degrees F
Durometer
Shore D60
Tensile Strength
4,400 psi
Standards
UL 94 HB
Minimum Temperature
-20 Degrees F
Plastic Clarity
Opaque
Plastic Density
0.036 lb/cu in
Machinability
100 %
Friction Coefficient
0.15
Plastic Hardness
60D
Maximum Temperature
180 Degrees F
UV Resistant
No
Plastic Hardness Rating
Medium
Friction Rating
Very Slippery
Impact Strength Rating
Excellent
Plastic Thickness Tolerance
+0.017/-0.013 in
Impact Strength
16.0 ft-lb/in
Corrosion and Chemical Resistance
Good
Temperature Range
-20 Degrees to 180 Degrees F
Wear Factor
Excellent
Water Absorption
0.01 %
Water Absorption Rating
Excellent
Backing Type
No Backing
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
45 HRM
Shore Hardness
60 Shore D
Weight
2.59 lb
Flexural Modulus
400 MPa
Dielectric Strength
88 kV/mm
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Static-Resistant
Static-Resistant

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 3 ft, Plastic Width 4 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.