UHMWPolyethyleneBar, 4ftx2.5", 0.5"T, Black

  • Mfr # PS-UHMW-ESD-162

  • Zoro # G4375764


product price:  $29.35
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-UHMW-ESD-162
Zoro #
G4375764
UPC #
193005027575
Country of Origin
China

Dimensions

Length
4 ft
Width
2.5 in
Thickness
0.500 in
Nominal Size
2 1/2 in W x 48 in L
Plastic Width
2.5 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
4 ft
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.5 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Tensile Strength
4,400 psi
Durometer
Shore D60
Temp. Range
-20 Degrees to 180 Degrees F
Standards
UL 94 HB
Plastic Density
0.036 lb/cu in
Plastic Thickness Tolerance
+0.017/-0.013 in
Minimum Temperature
-20 Degrees F
Plastic Clarity
Opaque
Plastic Hardness Rating
Medium
Temperature Range
-20 Degrees to 180 Degrees F
Impact Strength Rating
Excellent
Water Absorption Rating
Excellent
Impact Strength
16.0 ft-lb/in
Friction Rating
Very Slippery
Plastic Hardness
60D
Machinability
100 %
Water Absorption
0.01 %
UV Resistant
No
Maximum Temperature
180 Degrees F
Friction Coefficient
0.15
Corrosion and Chemical Resistance
Good
Wear Factor
Excellent
Backing Type
No Backing
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Weight
2.16 lb
Flexural Modulus
400 MPa
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
60 Shore D
Dielectric Strength
88 kV/mm
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Static-Resistant
Rockwell Hardness
45 HRM

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 4 ft, Plastic Width 2.5 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.