UHMWPolyethyleneBar, 1ftx3", 1"T, Black

  • Mfr # PS-UHMW-ESD-215

  • Zoro # G4376997


product price:  $21.79
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-UHMW-ESD-215
Zoro #
G4376997
UPC #
193005027711
Country of Origin
China

Dimensions

Length
1 ft
Width
3 in
Thickness
1.000 in
Plastic Length
12 in
Plastic Thickness
1 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
3 in
Nominal Size
3 in W x 12 in L

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Tensile Strength
4,400 psi
Durometer
Shore D60
Standards
UL 94 HB
Temp. Range
-20 Degrees to 180 Degrees F
UV Resistant
No
Machinability
100 %
Minimum Temperature
-20 Degrees F
Plastic Hardness Rating
Medium
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Plastic Density
0.036 lb/cu in
Impact Strength
16.0 ft-lb/in
Wear Factor
Excellent
Friction Rating
Very Slippery
Water Absorption
0.01 %
Plastic Hardness
60D
Maximum Temperature
180 Degrees F
Friction Coefficient
0.15
Temperature Range
-20 Degrees to 180 Degrees F
Corrosion and Chemical Resistance
Good
Plastic Thickness Tolerance
+0.025/-0.041 in
Impact Strength Rating
Excellent
Backing Type
No Backing
FDA Compliance
Not FDA Compliant
Flexural Modulus
400 MPa
UV-Resistant
Not UV-Resistant
Dielectric Strength
88 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Static-Resistant
Shore Hardness
60 Shore D
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
Rockwell Hardness
45 HRM
Weight
1.3 lb
Metal Detectable
Not Metal Detectable

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 12 in, Plastic Width 3 in, Plastic Thickness 1 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.