UHMWPolyethyleneBar, 4ftx4", 0.5"T, Black

  • Mfr # PS-UHMW-ESD-170

  • Zoro # G4377338


product price:  $43.75
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-UHMW-ESD-170
Zoro #
G4377338
UPC #
193005028299
Country of Origin
China

Dimensions

Length
4 ft
Width
4 in
Thickness
0.500 in
Plastic Width Tolerance
+/-0.250 in
Plastic Width
4 in
Plastic Length
4 ft
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.5 in
Nominal Size
4 in W x 48 in L

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Durometer
Shore D60
Temp. Range
-20 Degrees to 180 Degrees F
Standards
UL 94 HB
Tensile Strength
4,400 psi
Impact Strength
16.0 ft-lb/in
UV Resistant
No
Minimum Temperature
-20 Degrees F
Plastic Density
0.036 lb/cu in
Plastic Hardness
60D
Plastic Hardness Rating
Medium
Impact Strength Rating
Excellent
Water Absorption Rating
Excellent
Machinability
100 %
Corrosion and Chemical Resistance
Good
Wear Factor
Excellent
Friction Rating
Very Slippery
Maximum Temperature
180 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption
0.01 %
Plastic Thickness Tolerance
+0.017/-0.013 in
Plastic Clarity
Opaque
Friction Coefficient
0.15
Backing Type
No Backing
Flexural Modulus
400 MPa
Wear Rate
Not Rated
Dielectric Strength
88 kV/mm
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Static-Resistant
Static-Resistant
Shore Hardness
60 Shore D
Weight
3.46 lb
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
45 HRM
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.