Emergency Shower, Flush Ceiling, 20 gpm

  • Mfr # 8164

  • Zoro # G4377712


product price:  $1,080.99
/ea
Free Shipping & Returns

Key Features

Pipe Material
Galvanized Steel
Flow Rate
20 gpm
Installation Type
Plumbed
Ball Valve Type
1 in IPS Brass Stay Open
Shower Spray Head Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8164
Zoro #
G4377712
UPC #
611970351148
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Pipe Size
1 in
Spray Head Diameter
10 in

Details

Item
Plumbed Shower
Pipe Material
Galvanized Steel
Flow Rate
20 gpm
Installation Type
Plumbed
Ball Valve Type
1 in IPS Brass Stay Open
Shower Spray Head Material
Stainless Steel
Includes
Inspection Tag, Sign
Standards
ANSI Z358.1, CSA Certified
Color
Silver
Includes Showerhead Shroud
Yes
Mount Type
Ceiling
Mounting Style
Fully Recessed
Barrier Free
Yes
Hazardous Location Rating
Not Rated
Maximum Flow Rate
20 gpm
ADA Compliant
No
Environment
General Purpose
Valve Material
Brass
Activation
Pull Bar
Inlet Pipe Thread Type
NPT
ANSI Compliance
Primary
Includes Drench Hose
No
Series
AXION MSR
Inlet Pipe Gender
Female
Shower Handle Material
Plastic

Description

Plumbed Shower, Barrier Free Yes, Color Silver, For Maximum Wall Thickness Not Applicable, Hazardous Location Rating Not Rated, Includes Inspection Tag, Sign, Includes Showerhead Shroud Yes, Inlet Pipe Gender Female, Inlet Pipe Size 1 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Spray Head Material Stainless Steel, Valve Features Not Applicable, Includes Drench Hose No, Environment General Purpose, Mount Type Ceiling, Mounting Style Fully Recessed, Activation Pull Bar

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.