Emergency Shower, Flush Ceiling, 20 gpm

  • Mfr # 8169

  • Zoro # G4377721


product price:  $605.99
/ea
Free Shipping & Returns

Key Features

Pipe Material
Galvanized Steel
Flow Rate
20 gpm
Installation Type
Plumbed
Ball Valve Type
1 in IPS Brass Stay Open
Shower Spray Head Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8169
Zoro #
G4377721
UPC #
611970351216
Country of Origin
Taiwan, Province of China

Dimensions

Depth
21 in
Inlet Pipe Size
1 in
Spray Head Diameter
10 1/2 in
Shower Handle Length
44 in

Details

Item
Plumbed Shower
Pipe Material
Galvanized Steel
Flow Rate
20 gpm
Installation Type
Plumbed
Ball Valve Type
1 in IPS Brass Stay Open
Shower Spray Head Material
Stainless Steel
Includes
Inspection Tag, Sign
Standards
ANSI Z358.1, CSA Certified
Color
Silver
Inlet Pipe Thread Type
NPT
Includes Showerhead Shroud
Yes
ADA Compliant
No
Series
AXION MSR
Hazardous Location Rating
Not Rated
Includes Drench Hose
No
Maximum Flow Rate
20 gpm
Barrier Free
No
Activation
Pull Rod
Inlet Pipe Gender
Female
Environment
General Purpose
Mounting Style
Fully Recessed
ANSI Compliance
Primary
Mount Type
Ceiling
Valve Material
Brass
Shower Handle Material
Stainless Steel

Description

Plumbed Shower, Barrier Free No, Color Silver, For Maximum Wall Thickness Not Applicable, Hazardous Location Rating Not Rated, Includes Inspection Tag, Sign, Includes Showerhead Shroud Yes, Inlet Pipe Gender Female, Inlet Pipe Size 1 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Spray Head Material Stainless Steel, Valve Features Not Applicable, Includes Drench Hose No, Environment General Purpose, Mount Type Ceiling, Mounting Style Fully Recessed, Activation Pull Rod

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.