Eyewash Station, Gravity-Fed, 16 gal Tank Capacity, Wall Mount, Portable, 23 in H., 22 in W

  • Mfr # 7500EB

  • Zoro # G4377816


product price:  $2,605.99
/ea
Free Shipping & Returns

Key Features

Height
23 in
Width
22 in
Color
Green
Installation Type
Portable
Includes
16 gallon tank, ABS Plastic Eyewash Heads with .4 gpm Flow Rate, Yellow Pull-Down Activation Arm, Integral Handles on Top and Sides,Wide-Fill Threaded Cap,120V AC Submergible Heater,Insulating Jacket 9 ft Power Cord, Label-Mounted Operation,Maintenance Instructions,Stainless Steel Wall Bracket
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7500EB
Zoro #
G4377816
UPC #
611970346878
Country of Origin
Mexico

Dimensions

Height
23 in
Width
22 in
Depth
20 in
Electrical Cord Length
9 ft

Details

Item
Eyewash Station
Color
Green
Installation Type
Portable
Includes
16 gallon tank, ABS Plastic Eyewash Heads with .4 gpm Flow Rate, Yellow Pull-Down Activation Arm, Integral Handles on Top and Sides,Wide-Fill Threaded Cap,120V AC Submergible Heater,Insulating Jacket 9 ft Power Cord, Label-Mounted Operation,Maintenance Instructions,Stainless Steel Wall Bracket
Activation
Gravity Feed
Tank Capacity
16 gal
Spray Head Material
ABS Plastic
Standards
ANSI Z358.1
Features
Maintains A 70 Degrees F Water Temperature with As Low As -30 Degrees F Ambient Temperatures
Weight Empty
10 lb
Tank Material
Plastic
Voltage
120 V AC
In Solution Shelf Life
4 mo
Electrical Connection Type
Plug-in
Minimum Operating Temperature
-30 Degrees F
Spray Head Style
Covered
Includes Heating Jacket
Yes
Environment
Freezing Temperatures
Media Type
Water Preservative
Portable Water Supply Type
Gravity-Fed
ANSI Compliance
Primary
Refill Type
Bottle
Mount Type
Wall
Maximum Flow Rate
0.4 gpm
Included Media
Media Sold Separately
Coverage
Eyes

Description

Eyewash Station, Activation Gravity Feed, Color Green, Coverage Eyes, Depth 20 in, Height 23 in, Width 22 in, Electrical Connection Type Plug-in, Environment Freezing Temperatures, In Solution Shelf Life 4 mo, Included Media Media Sold Separately, Maximum Flow Rate 0.4 gpm, Media Type Water Preservative, Minimum Operating Temperature -30 Degrees F, Mount Type Wall, Portable Water Supply Type Gravity-Fed, Refill Type Bottle, Tank Capacity 16 gal, Tank Material Plastic, Voltage 120 V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.