Emergency Shower, Horizontal, 20 gpm

  • Mfr # 8133H

  • Zoro # G4378875


product price:  $924.99
/ea
Free Shipping & Returns

Key Features

Pipe Material
Stainless Steel
Flow Rate
20 gpm
Installation Type
Plumbed
Ball Valve Type
1 in IPS Brass Stay Open
Shower Spray Head Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8133H
Zoro #
G4378875
UPC #
611970350769
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Dimensions
12 in L x 1 in dia
Width
1 in
Depth
21 in
Spray Head Diameter
11 in
Inlet Pipe Size
1 in
Shower Handle Length
28 in

Details

Item
Plumbed Shower
Pipe Material
Stainless Steel
Flow Rate
20 gpm
Installation Type
Plumbed
Ball Valve Type
1 in IPS Brass Stay Open
Shower Spray Head Material
Stainless Steel
Includes
Inspection Tag, Sign
Standards
ANSI Z358.1, CSA Certified
Color
Silver
Mounting Style
Standard
Inlet Pipe Thread Type
NPT
Series
AXION MSR
Mount Type
Wall
Includes Drench Hose
No
Environment
General Purpose
Activation
Pull Rod
Maximum Flow Rate
20 gpm
ANSI Compliance
Primary
Barrier Free
Yes
Inlet Pipe Gender
Female
Hazardous Location Rating
Not Rated
Includes Showerhead Shroud
No
ADA Compliant
No
Valve Material
Stainless Steel
Shower Handle Material
Stainless Steel

Description

Plumbed Shower, Barrier Free Yes, Color Silver, For Maximum Wall Thickness Not Applicable, Hazardous Location Rating Not Rated, Includes Inspection Tag, Sign, Includes Showerhead Shroud No, Inlet Pipe Gender Female, Inlet Pipe Size 1 in, Inlet Pipe Thread Type NPT, Pipe Material Stainless Steel, Spray Head Material Stainless Steel, Includes Drench Hose No, Environment General Purpose, Mount Type Wall, Mounting Style Standard, Activation Pull Rod, ADA Compliant No, ANSI Compliance Primary

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.