Corrosive Safety Cabinet, 23 gal, 1 Shelves, Steel, 36 in W x 35-3/4" H x 21-5/8 in D, Blue

  • Mfr # 8837022
  • Zoro # G3364638
product price: 
$
4,083.12
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
23 gal
Number of Shelves
1
Material
Steel
Exterior Height
35-3/4"
Exterior Depth
21-5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8837022
Zoro #
G3364638
UPC #
697841120778
Country of Origin
United States

Dimensions

Exterior Height
35-3/4"
Exterior Depth
21-5/8 in
Exterior Width
36 in
Height
35-3/4"
Depth
21-5/8"
Width
36"

Details

Item
Corrosive Safety Cabinet
Storage Capacity
23 gal
Number of Shelves
1
Material
Steel
Color
Blue
Standards
FM, UL, NFPA Code 30 Regulation, O Complies OSHA Regulation, U Complies with International Fire Code of NFPA 1 Uniform Fire Code, SPCC, TUV
Cabinet Format
Undercounter
Door Closure Type
Manual
Safety Cabinet Door Type
Manual
Number of Cabinet Shelves
1
Number of Doors
2
Sump Capacity
5.04 gal
Capacity
23 gal
Safety Cabinet Type
Under Counter
Includes
Polyethylene Cabinet Top Work Tray
Finish
Powder Coated
Rated For Flammable Storage
Yes
Door Type
Manual
Features
Adjustable Shelves
Compliance
Complies with NFPA Code 30; FM Approval

Description

Corrosive Cabinet, Under Counter, 23 gal Capacity, Height 35-3/4 In., Width 36 In., Depth 21-5/8 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Number of Doors 2, Material Steel, Cabinet Height Range Desk or Table Height

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.