Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cotton T-shirt Cloth Rag 25 lb. 18" x 18", White

  • Mfr # 16M204

  • Zoro # G4379356


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Material
White
Cleaning Cloth Style
T-Shirt
Size
Varies
Cleaning Cloth Color
White
Weight
25 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16M204
Zoro #
G4379356
UPC #
-
Country of Origin
United States

Dimensions

Size
Varies
Package Size
25 lb.

Details

Item
Cloth Rag
Material
White
Cleaning Cloth Style
T-Shirt
Cleaning Cloth Color
White
Weight
25 lb
Package Type
Box
Color
White
Cleaning Cloth Condition
New
Green Certification or Other Recognition
S.M.A.R.T. Certified
Lint Level
Low Lint

Description

Cloth Rag, Cleaning Cloth Style T-Shirt, Material Washed Cotton, Cleaning Cloth Color White, Cleaning Cloth Condition New, Weight 25 lb, Estimated Piece Count 250, Package Type Box, Size Varies, Lint Level Low Lint, Primary Cleaning Application Painting and Staining

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.