Zoro Homepage
This item is Discontinued.
Hubbell Wiring Device-Kellems GFCI Receptacle, 20A, 125VAC, 5-20R, White GFR8300HWTRU

GFCI Receptacle, 20A, 125VAC, 5-20R, White (Discontinued)

  • Mfr # GFR8300HWTRU
  • Zoro # G4380187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFR8300HWTRU
Zoro #
G4380187
UPC #
783585389745
Country of Origin
United States

Details

Item
GFCI Receptacle
Number of Poles
2
Voltage
125VAC
Wiring Method
Back and Side
Power Indicator
No
Standards
UL Listed, CSA Certified, Buy American Compliant
Special Features
Ground Fault EOL Indicator
Application Environment
Heavy Use Hospital Grade
Tamper Resistant
Yes
Reset Type
Automatic
NEMA Configuration
5-20R
Color
White
Outlet Type
Decorator
Surge Suppression
No
Number of Wires
3
Amps
20A
HP
1.0
Mounting Type
Flush
Weather Resistant
Yes
Self-Testing
No
Grade
Hospital
Features
US Produced

Description

GFCI Receptacle, Number of Poles 2, Number of Wires 3, Wiring Method Back and Side, Grade Hospital, Reset Type Automatic, Standards UL Listed, CSA Certified, Buy American Compliant, Features US Produced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.