Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, White

  • Mfr # N1W

  • Zoro # G4381264


product price:  $93.99
/ea
Free Shipping & Returns

Key Features

Length
5-1/2"
Material
Body: Brass; Handle: Stainless Steel
Connection Type
GHT
Flow Rate
7 gpm
Nozzle Design
Pistol Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1W
Zoro #
G4381264
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
5-1/2"
Size
3/4" Female
Overall Length
5 1/2 in
Connection Size
3/4 in
Pipe Connection Size
3/4 in

Details

Item
Spray Nozzle
Material
Body: Brass; Handle: Stainless Steel
Connection Type
GHT
Flow Rate
7 gpm
Color
White
Nozzle Design
Pistol Grip
Max. Pressure
150 psi
Flow Control
Trigger
Construction
Brass
Max. Temp.
200 Degrees F
Features
A Heavy Duty Brass Body with Stainless Steel and Brass Components, Designed for use in the Food Processing Industry and Built to Withstand the Harshest Working Conditions
Connection
3/4 in GHT
Design
Rear trigger
Temp. Range
200 Degrees F
Maximum Pressure
150 psi
Connection Gender
Female
Maximum Flow Rate
7 gpm
Operating Pressure - Maximum
150 psi
Nozzle Shutoff Type
Handle Controls
For Media
Cold Water, Hot Water
Operating Temperature - Maximum
200 Degrees F

Description

Industrial Spray Nozzle, Rear Trigger Design, Construction Brass and Stainless Steel, Pistol Grip Handle, GHT Thread Type, Flow Rate (GPM) 2.5 TO 7.5, Function Wash Down, Pressure (PSI) 150, 200 Degrees F Temp., Color White, Flow Control Trigger, Trigger Grip, Depth (In.) 1-1/2, Rubberized Stainless and Brass Finish, Length (In.) 5-1/2, For Use With Wash Down, Features 3/4 In. GHT Inlet Allows Direct Hose Connection, Insulated For Cold And Hot Water Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.