ABS Bar, 2ftx4", 0.5"T, Black

  • Mfr # PS-ABSB-113

  • Zoro # G4382019


product price:  $34.15
/ea

Key Features

Material
ABS
Color
Black
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-ABSB-113
Zoro #
G4382019
UPC #
193005009335
Country of Origin
China

Dimensions

Length
2 ft
Width
4 in
Thickness
0.500 in
Plastic Width
4 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
4 in W x 24 in L
Plastic Thickness
0.5 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
24 in

Details

Item
ABS Bar
Material
ABS
Color
Black
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Durometer
Rockwell R105
Standards
UL 94 HB
Temp. Range
-40 Degrees to 190 Degrees F
Tensile Strength
6,200 psi
Impact Strength
5.6 ft-lb/in
Machinability
100 %
Friction Coefficient
0.5
Plastic Thickness Tolerance
+0.013/-0.041 in
Plastic Density
0.038 lb/cu in
Maximum Temperature
190 Degrees F
Minimum Temperature
-40 Degrees F
Water Absorption
0.4 %
Friction Rating
Slippery
Plastic Hardness Rating
Hard
UV Resistant
No
Plastic Hardness
Rockwell R105
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Poor
Wear Factor
Fair
Impact Strength Rating
Excellent
Temperature Range
-40 Degrees to 190 Degrees F
Backing Type
No Backing
Metal Detectable
Not Metal Detectable
Dielectric Strength
22 kV/mm
Shore Hardness
78 Shore D
Flexural Modulus
1,800 MPa
Static-Resistant
Not Static-Resistant
Weight
1.82 lb
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Rockwell Hardness
105 HRR

Description

ABS Bar, ABS, Standard, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.