Disinfectant Cleaner, 1.5 gal. Jug, Unscented, Clear, 2 PK

  • Mfr # 5271361

  • Zoro # G4383802


product price:  $237.99
/pk 2, $119.00/ea
Free Shipping & Returns

Key Features

Container Type
Jug
Size
1.5 gal.
Fragrance
Unscented
Color
Clear
Primary Chemical
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5271361
Zoro #
G4383802
UPC #
807174507904
Country of Origin
United States

Dimensions

Size
1.5 gal.
Cleaner Container Size
1.50 gal.
Degreaser Container Size
1.50 gal.
Container Size
1 gal

Details

Container Type
Jug
Fragrance
Unscented
Color
Clear
Item
Disinfectant Cleaner
Primary Chemical
None
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Disinfectant Efficacy
C. Difficile Spores, Hepatitis A, Hepatitis B, HIV Type 1, Influenza A Virus, Methicillin-Resistant Staphylococcus Aureus
Includes Chemical
None
Cleaner Form
Liquid
Effective to Remove
C. Difficile Spores, Hepatitis A, Hepatitis B, HIV Type 1, Influenza A Virus, Methicillin-Resistant Staphylococcus Aureus
Contains
Dodecylbenzene Sulfonic Acid, Ethoxylated Linear Alcohol, Hydrogen Peroxide, Phosphoric Acid, Propylene Glycol N-Propyl Ether
Recommended Dilution
1:16
Degreaser Container Type
Jug
Item - Disinfectants and Sanitizers
Disinfectant Cleaner
Standards
EPA Registered, FDA Approved
RTU Yield per Container
97.5 to 193.5 gal.
Cleaner Container Type
Jug
Sub-Category
Disinfectant Cleaner
Features
NPE-free, Fast Acting, VOC-free
Wet Contact Time
5 min
VOC Content
0%
Green Certification or Other Recognition
EPA
Rinse Required
Yes
Product Series
Oxivir(R)
Surfaces for Use On
Hard Nonporous Surfaces
Targeted Pathogens
C. Difficile; H1N1; Hepatitis A; Hepatitis B; HIV; MRSA
EPA Registered
Yes
EPA Registration Number
70627-58
NSF Rating
Not Rated

Description

Disinfectant Cleaner, Primary Chemical None, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:16, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, FDA Approved, Wet Contact Time 5 min, Targeted Pathogens C. Difficile; H1N1; Hepatitis A; Hepatitis B; HIV; MRSA, Product Series Oxivir(R), VOC Content 0 Percent, Rinse Required Yes, NSF Rating Not Rated, EPA Registered Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.