This item is Discontinued.

Wera Power Bit, 1/4", T9, Steel, PK10 05135178001

Power Bit, 1/4", T9, Steel, PK10 (Discontinued)

  • Mfr # 05135178001
  • Zoro # G4384012
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
05135178001
Zoro #
G4384012
UPC #
013288096692
Country of Origin
Czechia

Dimensions

Point Size
T9
Shank Size
1/4"

Details

Bit Style
Torx(R)
Fastening Tool Item
Socket Bit
Fastening Tool Material
Steel
Item
Power Bit
SAE or Metric
SAE, Metric
Impact Rated
No
Material
Steel

Description

Power Bit, Bit Style Torx(R), Fastening Tool Material Steel, Impact Rated No, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.