Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, Black

  • Mfr # N1B

  • Zoro # G4384037


product price:  $93.99
/ea
Free Shipping & Returns

Key Features

Length
5-1/2"
Material
Body: Brass; Handle: Stainless Steel
Connection Type
GHT
Flow Rate
7 gpm
Nozzle Design
Pistol Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1B
Zoro #
G4384037
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
5-1/2"
Size
3/4" Female
Overall Length
5 1/2 in
Connection Size
3/4 in
Pipe Connection Size
3/4 in

Details

Item
Spray Nozzle
Material
Body: Brass; Handle: Stainless Steel
Connection Type
GHT
Flow Rate
7 gpm
Color
Black
Nozzle Design
Pistol Grip
Max. Pressure
150 psi
Features
A Heavy Duty Brass Body with Stainless Steel and Brass Components, Designed for use in the Food Processing Industry and Built to Withstand the Harshest Working Conditions
Construction
Brass
Design
Rear trigger
Flow Control
Trigger
Connection
3/4 in GHT
Max. Temp.
200 Degrees F
Temp. Range
200 Degrees F
Connection Gender
Female
Maximum Pressure
150 psi
Maximum Flow Rate
7 gpm
Nozzle Shutoff Type
Handle Controls
For Media
Water
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
200 Degrees F

Description

Water Nozzle, Design Industrial Spray, Features Insulated for Cold and Hot Water Use, Construction Brass/Stainless Steel, Connection 3/4 In. GHT, Flow Rate 2.5 to 7.5 gpm, Max. Pressure 150 psi, Max. Temp. 200 Degrees F, Color Black, Flow Control Trigger, Length 5-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.