This item is Discontinued.

Wera Torsion Bit, 1/4", #2, PK10 05134911001

Torsion Bit, 1/4", #2, PK10 (Discontinued)

  • Mfr # 05134911001
  • Zoro # G4385954
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05134911001
Zoro #
G4385954
UPC #
013288105219
Country of Origin
Czechia

Dimensions

Point Size
#2
Shank Size
1/4"

Details

Bit Style
Phillips
Fastening Tool Item
Socket Bit
Item
Torsion Bit
SAE or Metric
SAE, Metric
Impact Rated
No

Description

Torsion Bit, Bit Style Phillips, Impact Rated No, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.