Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05066530001
Zoro #
G4386331
UPC #
013288015914
Country of Origin
Czechia
Dimensions
Shank Size
1/4"
Point Size
T40
Details
Bit Style
Torx(R)
Fastening Tool Item
Socket Bit
Fastening Tool Material
Steel
Item
Power Bit
SAE or Metric
SAE, Metric
Impact Rated
No
Application
Driving Fasteners With Drills Or Screwdrivers
Material
Steel
Description
Power Bit, Bit Style Torx(R), Fastening Tool Material Steel, Impact Rated No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.