Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
05066498001
Zoro #
G4386347
UPC #
013288015839
Country of Origin
Czechia
Dimensions
Shank Size
1/4"
Point Size
T8
Details
Bit Style
Torx(R)
Fastening Tool Item
Socket Bit
Fastening Tool Material
Steel
Impact Rated
No
SAE or Metric
SAE, Metric
Item
Power Bit
Material
Steel
Description
Power Bit, Bit Style Torx(R), Fastening Tool Material Steel, Impact Rated No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.