This item is Discontinued.

Wera Power Bit, 1/4", #3, Steel, PK10 05134921001

Power Bit, 1/4", #3, Steel, PK10 (Discontinued)

  • Mfr # 05134921001
  • Zoro # G4386453
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05134921001
Zoro #
G4386453
UPC #
013288099990
Country of Origin
Czechia

Dimensions

Shank Size
1/4"
Point Size
#3

Details

Bit Style
Phillips
Fastening Tool Item
Socket Bit
Fastening Tool Material
Steel
SAE or Metric
SAE, Metric
Item
Power Bit
Impact Rated
No
Application
Driving Fasteners With Drills Or Screwdrivers
Material
Steel

Description

Power Bit, Bit Style Phillips, Fastening Tool Material Steel, Impact Rated No, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.