This item is Discontinued.

Wera Torsion Bit, 1/4", T8, PK10 05060098001

Torsion Bit, 1/4", T8, PK10 (Discontinued)

  • Mfr # 05060098001
  • Zoro # G4386724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05060098001
Zoro #
G4386724
UPC #
013288030504
Country of Origin
Czechia

Dimensions

Shank Size
1/4"
Point Size
T8

Details

Bit Style
Torx(R)
Fastening Tool Item
Socket Bit
Item
Torsion Bit
Impact Rated
No
SAE or Metric
SAE, Metric
Application
Driving Fasteners With Drills Or Screwdrivers

Description

Torsion Bit, Bit Style Torx(R), Impact Rated No, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.