This item is Discontinued.

Wera Power Bit, 1/4", T8, Steel, PK10 05060195001

Power Bit, 1/4", T8, Steel, PK10 (Discontinued)

  • Mfr # 05060195001
  • Zoro # G4386742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05060195001
Zoro #
G4386742
UPC #
013288030528
Country of Origin
Czechia

Dimensions

Shank Size
1/4"
Point Size
T8

Details

Bit Style
Torx(R)
Fastening Tool Item
Socket Bit
Fastening Tool Material
Steel
SAE or Metric
SAE, Metric
Item
Power Bit
Impact Rated
No
Material
Steel
Application
Driving Fasteners With Drills Or Screwdrivers

Description

Power Bit, Bit Style Torx(R), Fastening Tool Material Steel, Impact Rated No, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.