Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
05060105001
Zoro #
G4386803
UPC #
013288016188
Country of Origin
Czechia
Dimensions
Shank Size
1/4"
Overall Length
2-3/4"
Point Size
T15
Details
Bit Style
Torx(R)
Fastening Tool Item
Socket Bit
Shank Style
Hex
Single End/Double End
Single End
Fastening Tool Material
Steel
For Use With
1/4 in Adaptors
Impact Rated
No
Item
Power Bit
SAE or Metric
SAE, Metric
Finish
Diamond Coated
Material
Steel
Application
Driving Fasteners With Drills Or Screwdrivers
Description
Power Bit, Bit Style Torx(R), Shank Style Hex, Single End, Fastening Tool Material Steel, Finish Diamond Coated, Impact Rated No, For Use With 1/4 in Adaptors, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.